Motion
LRT253016
Inner Ring - 25 mm Bore, 30 mm OD
MI ITEM #03069776
MFR #LRT253016
Your Price$17.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 25 mm Bore, 30 mm OD
MI ITEM #03069776
MFR #LRT253016

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$17.96/each(List $20.66)

Overview

Mfr description
LRT253016 BRG

Specifications

  • Bore Diameter
    25 mm
  • Outside Diameter
    30 mm
  • Bore Type
    Straight
  • Series
    LRT
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT253016
  • Weight
    0.06 lb
  • Overall Width
    16 mm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The LRT253016 is a needle roller bearing inner ring with a 25 mm bore diameter, 30 mm outside diameter, 16 mm overall width, and 0.06 lb weight, suitable for light-duty machinery requiring consistent needle roller bearing operation.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text