Motion
BWC23-6MM X 6MM

LOVEJOY INC
BWC23-6MM X 6MM

Bellows Shaft Coupling - Clamp-On, 15 mm OD, 23 mm Length, Aluminum
MI ITEM #03069785
MFR #BWC23-6MM X 6MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
BWC23-6MM X 6MM

Bellows Shaft Coupling - Clamp-On, 15 mm OD, 23 mm Length, Aluminum
MI ITEM #03069785
MFR #BWC23-6MM X 6MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BWC23-CP-6MMX6MM
  • High torsional stiffness
  • Low reactionary loading
  • No maintenance required
  • Low inertia

Specifications

  • Coupling Style
    Clamp-On
  • Bore - Side 1
    6 mm
  • Bore - Side 2
    6 mm
  • Outside Diameter
    15 mm
  • Overall Length
    23 mm
  • Hub Material
    Aluminum
  • Bellows Material
    Stainless Steel
  • Max Rpm
    15000 rpm
  • Max Angular Misalignment
    1.2 °
  • Length Through Bore
    7 mm
  • Torsional Stiffness
    4487 in-lb/rad
  • Max Parallel Misalignment
    0.004 in
  • Max Axial Misalignment
    0.008 in
  • Rated Temperature
    212 °F
  • Screw Thread Size
    M2
  • Series
    BWC
  • Weight
    0.02 lbs
  • Manufacturer Product Page
  • Installation Instructions
  • Manufacturer Upc Number
    685144769947

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text