Specifications
Dimensions
- Bore Diameter35 mm
- Housing Width1-1/2 in
- Outside Diameter3.7500 in
- Overall Height1.8200 in
- Overall Length5.0000 in
- Overall Width5.0000 in
Details
- Bearing MaterialSteel
- CAD Drawing
- Expansion TypeNon-Expansion
- Finish CoatingPolymer
- Housing MaterialCast Iron
- Locking DeviceConcentric Collar
- Lubrication TypeLubrication Fitting
- Manufacturer Product Page
- Operating Temperature Range-20 to +220 °F
- Seal TypeTriple Lip
- SeriesCRFCF-PN-T
- UPC_NO662461345771