1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
9576B
Double Coated Tape 9576B, Black, 2 in x 60 yd, 4 mil, 24 Roll/Case
Mi Item #
03069819
MFR #
9576B
Price
$23.73
/rl
Qty
Add to Cart
Previous Page
Home
Adhesives, Sealants and Tape
Tape
Double Sided Tape
3M 9576B
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
9576B
Double Coated Tape 9576B, Black, 2 in x 60 yd, 4 mil, 24 Roll/Case
Mi Item #
03069819
MFR #
9576B
Mfr description
40477 DOUBLE COATED TAPE 9576B BLACK
Medium tack double coated tape is ideal for general splicing, core starting and roll closing
Excellent peel and shear strength to withstand splicing applications
Bonds well to most substrates, including low surface energy plastics
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$23
.73
/rl
Add to Cart
Specifications
Dimensions
Overall Length
60 yd
Overall Width
2.0 in
Details
Color
Black
Double Sided
Yes
Max Operating Temperature
165 °F
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items