1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
AJAX TOOL WORKS, INC.
392
Flat Chisel - 1/2 in Cutting Width, 7.0000 in OAL
Mi Item #
03069930
MFR #
392
Price
$13.60
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Punches, Chisels and Engravers
Chisels
AJAX TOOL WORKS, INC. 392
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AJAX TOOL WORKS, INC.
392
Flat Chisel - 1/2 in Cutting Width, 7.0000 in OAL
Mi Item #
03069930
MFR #
392
Mfr description
392 CHISEL 1/2 X 7-1/2
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$13
.60
/each
Add to Cart
Specifications
Dimensions
Blade Width
3/4 in, 19.10 mm
Cutting Width
1/2 in
Overall Length
7.0000 in
Weight
0.400 lbs
Details
Chisel Type
Flat
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items