Motion
S2565S
Ztek Safety Glasses - Scratch Resistant, Purple Lens, Purple Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #03070008
MFR #S2565S
Your Price$3.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ztek Safety Glasses - Scratch Resistant, Purple Lens, Purple Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #03070008
MFR #S2565S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3.58/each(List $4.12)

Overview

Mfr description
S2565-S INFINITY BLUE LENS

Specifications

  • Type
    Safety Glasses
  • Lens Color
    Purple
  • Lens Coating
    Scratch Resistant
  • Frame Temple Color
    Purple
  • Lens Material
    Polycarbonate
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Size
    Universal
  • Temple Adjustment
    Non-Adjustable Temples
  • Product Line
    Ztek
  • Lens Style
    Single
  • Frame Style
    Frameless
  • UV Protection
    Provides UV Protection
  • Temple Color
    Purple
  • Approval Listing Regulations
    ANSI/ISEA Z87.1-2010, CAN/CSA Z94.3-07
  • UPC_NO
    814992007431
  • Lens Color Family
    Purple
  • Frame Temple Material
    Rubber Tip

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought