Specifications
Dimensions
- Inlet Outlet Port Sizes3/4 in NPT
- Size FlowSize 03 = 0.003 GPR
Details
- Configuration AssemblyFlange Mounted with Relief Vavle
- Max Pressure300 psi
- Maximum Flow Rate10.8 gpm
- Pump Body MaterialCast Iron - Standard Construction
- SealMechanical Seal
- Supp Product Iom Eng Link
- Supporting Product Brochure
- Type DesignHelical Gear
- Wetted MaterialsHardened Steel Gears, Bronze Bearings, Hardened Steel/Steel Shafts