Motion
MDBB80-125
CYL, TIE ROD, AUTO-SW
MI ITEM #03070059
MFR #MDBB80-125
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CYL, TIE ROD, AUTO-SW
MI ITEM #03070059
MFR #MDBB80-125

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MDBB80-125 CYL, TIE ROD, AUTO-SW
  • Lighter weight
  • Bore Sizes: 32, 40, 50, 63, 80, 100
  • Mounts: basic, axial foot, rod or head flange, single or double clevis and center trunnion
  • Variety of switches
  • RoHS compliant

Specifications

  • Cylinder Type
    Metric
  • Country of Origin
    US
  • Rod Type
    Single Rod
  • Bore Diameter
    80 mm
  • Additional Details
    The MB single rod, double acting, light weight, medium duty tie rod cylinder. Available bore sizes range from 32mm to 125mm. The standard air cushion utilizes a floating cushion seal to eliminate piston rod bouncing. Also available with a rubber end of stroke cushion instead of air cushion.
  • Stroke
    125 mm
  • Rod Gender
    Male
  • Rod - Thread Size
    M22x1.5 Male Thread
  • Port Size
    3/8 BSPT
  • Cushion Type
    Air Cushion Both Ends
  • Series
    MB
  • Options Included
    Magnetic Piston, Switch Ready
  • Locking Position
    Without Locks
  • Operating Temperature Range
    14 to 140 °F
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Piston Action
    Double-Acting
  • Rod Thread Standard
    ISO
  • Rod Size
    25 mm
  • Maximum Operating Pressure
    145 psi
  • Minimum Operating Pressure
    7 psi
  • Proof Pressure
    218 psi
  • Operating Pressure Range
    7 to 145 psi
  • Push Force At 100 Psi
    3519 N
  • Pull Force At 100 Psi
    3175 N
  • Overall Length
    315 mm
  • Overall Width
    95 mm
  • Overall Height
    95 mm
  • Lube Style
    Non-Lube
  • Mounting Type
    Basic, MX0
  • Seal Kit
    CA2-80Z-PS
  • Rod Clevis
    Y-08M
  • Rod Eye
    I-08M
  • Rod Nut
    NT-08
  • Angled Pivot Bracket Plain
    MB-B08
  • Flange Mount - MF1/MF2
    MB-F08
  • Clevis Mount Detachable Mp2
    MB-D08
  • Eye Mount - MP4 (Plain)
    MB-C08
  • Foot Mounts - MS1
    MB-L08
  • Trunnion Pivot Bracket
    MB-S06
  • Manufacturer Catalog
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text