Motion
HFL0615
Drawn Cup Needle Roller Bearing - Roller Clutch, 6 mm Bore, 10 mm OD, 15 mm Width, Open
MI ITEM #03070101
MFR #HFL0615
Price$41.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Roller Clutch, 6 mm Bore, 10 mm OD, 15 mm Width, Open
MI ITEM #03070101
MFR #HFL0615

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$41.99/each

Specifications

Dimensions

  • Bore Diameter  
    6 mm
  • Outside Diameter  
    10 mm
  • Overall Width  
    15 mm
  • Precision Rating
    Not Rated
  • Torque
    4.43 in
  • Weight
    0.02 lbs

Details

  • Cage Material
    Plastic
  • Closure Type
    Open
  • Drawn Cup Type
    Roller Clutch
  • Long Description
    The HFL0615 Drawn Cup Needle Roller Bearing offers a 6 mm bore diameter, open closure type, roller clutch drawn cup construction, 10 mm outside diameter, 15 mm overall width, and 0.02 lbs weight, making it appropriate for small indexing and backstopping applications.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    23000 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    -10 to +70 °C
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Clutch Spring Material
    Steel
  • Roller Type
    Needle Roller
  • Series
    HFL
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • UPC_NO
    4012802204896

Overview

Mfr description
HFL0615-L564

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought