Motion
23222EMW33C3

NTN
23222EMW33C3

Spherical Roller Bearing - 110 mm ID, 200 mm OD, 69.80 mm Width, Straight Bore, Open, C3
MI ITEM #03070158
MFR #23222EMW33C3
Your Price$1,648.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
23222EMW33C3

Spherical Roller Bearing - 110 mm ID, 200 mm OD, 69.80 mm Width, Straight Bore, Open, C3
MI ITEM #03070158
MFR #23222EMW33C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,648.60/each(List $2,000.74)

Overview

Mfr description
23222EMW33C3 SPHERICAL ROLLER BRG

Specifications

  • Bore Type
    Straight
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Machined
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove & Holes
  • Max Operating Temperature
    400 ºF
  • Country of Origin
    JP
  • Max Rpm
    2600 rpm
  • Operating Temperature Range
    -40 to 400 ºF
  • Cage Material
    Brass Cage
  • Bearing Material
    Through Hardened Steel
  • Precision Rating
    Not Rated
  • Finish Coating
    Uncoated
  • Fillet Radius
    0.0827 in, 2.100 mm
  • Series
    232
  • Manufacturer Product Page
  • Manufacturer Upc Number
    3413520331566
  • UPC_NO
    3413520331566
  • CAD Drawing
  • Harmonization Code
    8482.30.0080
  • Weight
    20.569 lbs
  • Type Of Bearing
    Spherical Roller Bearing
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text