Motion
5100-S7-5
Eaton Hansen and Gromelle 5100 Series Dust Cap - Brass
Mi Item #03070187
MFR #5100-S7-5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Hansen and Gromelle 5100 Series Dust Cap - Brass
Mi Item #03070187
MFR #5100-S7-5

Mfr description
5100-S7-5 DUST CAP
  • Low air inclusion during connection maintains system performance.
  • Tubular valve construction for virtually no fluid loss during disconnection, reduces environmental and worker safety hazards.
  • Cap does not include chain.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • Height
    1.160 in
  • Length
    0.910 in
  • Outside Diameter
    1.040 in
  • Overall Length
    0.910 in
  • Weight
    0.16 lb
  • Width
    1.160 in

Details

  • Adapter Type
    Fluid Connector Kits
  • End 1 Thread
    15/16-12
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)