Motion
6310.M.C3
Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 110 mm OD, 27 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #03070196
MFR #6310.M.C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 110 mm OD, 27 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #03070196
MFR #6310.M.C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6310-M-C3 BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Operating Temperature Range
    Maximum of +120 °C
  • Precision Rating
    Not Rated
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Cage Material
    Brass
  • Fillet Radius
    2 mm
  • Max Rpm
    8600 rpm
  • Standards Met
    DIN 625-1
  • Series
    63
  • Radial Dynamic Load Capacity
    66000 N
  • Radial Static Load Capacity
    38000 N
  • Manufacturer Catalog Number
    6310.M.C3
  • UPC_NO
    4012801165549
  • Weight
    2.88 lbs
  • Description
    6310-M-C3 BEARING
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    This Radial/Deep Groove Ball Bearing has 50 mm bore, open closure, 110 mm outside diameter, and 27 mm width for general radial uses.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text