Motion
CL-38-KST
Threaded Insert Installation Threaded, Thread Size: 9/16-12", For Use With: Key Insert, Material: Steel
MI ITEM #03070277
MFR #CL-38-KST
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Threaded Insert Installation Threaded, Thread Size: 9/16-12", For Use With: Key Insert, Material: Steel
MI ITEM #03070277
MFR #CL-38-KST

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CL38KST KEENSERT INSTALLATION TOOL

Specifications

  • Tool Type
    Threaded
  • Thread Size
    9/16-12 in
  • For Use With
    Key Insert
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text