Motion
ARM3000-A-03
ARM REGULATOR, MANIFOLD
Mi Item #03070354
MFR #ARM3000-A-03
Price$39.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ARM REGULATOR, MANIFOLD
Mi Item #03070354
MFR #ARM3000-A-03

Mfr description
ARM3000-A-03 MFLD BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.80/each

Specifications

Dimensions

  • Body Size
    3000
  • Weight
    580 g

Details

  • Fluid Comp
    Air
  • Knob Type
    Top
  • Product Type
    Manifold Mount Air Regulators
  • Supply Type
    Centralized Supply
  • Thread Standard
    Rc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)