Motion
CDLM2BZ32-175-E

SMC CORP OF AMERICA
CDLM2BZ32-175-E

Locking Air Cylinder -
MI ITEM #03070362
MFR #CDLM2BZ32-175-E
List Price$395.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDLM2BZ32-175-E

Locking Air Cylinder -
MI ITEM #03070362
MFR #CDLM2BZ32-175-E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$395.23/each for your price

Overview

Mfr description
CDLM2BZ32-175-E CYLINDER, AIR

Specifications

  • Bore Diameter
  • Country of Origin
    JP
  • Stroke
  • Locking Method
    Spring Locking
  • Locking Direction
    Both Directions
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Cushion Type
    Rubber Bumper
  • Port Size
    1/8 BSPT
  • Rod Size / Thread
    M10x1.25 Male ISO
  • Options Included
    Magnetized, Switch Ready
  • Lock Starting Pressure
    <lt/>0.25 MPa
  • Unlocking Pressure
    <gt/>0.3 MPa
  • Proof Pressure
    +1.5 MPa
  • Operating Pressure Range
    +0.08 to +1 MPa
  • Holding Force
    443 N
  • Operating Temperature Range
    -10 to +60 °C
  • Overall Length
    359 mm
  • Overall Width
    38 mm
  • Overall Height
    69 mm
  • Port Thread Standard
    BSPT
  • Mounting Type
    Basic
  • Maximum Operating Pressure
    1 Mpa2
  • Minimum Operating Pressure
    0.08 MPa
  • Port Gender
    Female
  • Rod Gender
    Male
  • Rod Size
    M10x1.25
  • Rod Thread Standard
    ISO
  • Series
    CLM2
  • Product Type
    Locking Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text