Motion
CDLM2D32-125-P

SMC CORP OF AMERICA
CDLM2D32-125-P

Locking Air Cylinder -
Mi Item #03070363
MFR #CDLM2D32-125-P
Price$395.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDLM2D32-125-P

Locking Air Cylinder -
Mi Item #03070363
MFR #CDLM2D32-125-P

Mfr description
CDLM2D32-125-P CYLINDER, AIR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$395.78/each

Specifications

Dimensions

  • Bore Diameter  
    1.2600 in
  • Holding Force
    443 N
  • Overall Height
    69 mm
  • Overall Length
    348 mm
  • Overall Width
    45 mm
  • Port Size
    1/8 BSPT
  • Rod Size
    M10x1.25
  • Rod Size / Thread
    M10x1.25 Male ISO
  • Stroke  
    125 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Double Clevis
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    P
  • Lock Starting Pressure
    <lt/>0.05 MPa
  • Lock Type
    Pneumatic Lock Pressure Lock
  • Locking Direction
    Both Directions
  • Locking Method
    Pneumatic Locking
  • Locking Position
    Any Position
  • Magnet
    With Magnet
  • Maximum Operating Pressure
    1 Mpa2
  • Minimum Operating Pressure
    0.08 MPa
  • Mounting Type
    Double Clevis
  • Operating Pressure Range
    +0.08 to +1 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Options Included
    Magnetized, Switch Ready
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Locking Air Cylinders
  • Proof Pressure
    +1.5 MPa
  • Rod Boot
    No
  • Rod Gender
    Male
  • Rod Thread Standard
    ISO
  • Rod Type
    Single Rod
  • Safety Options
    Pneumatic Lock (Pressure Lock)
  • Series
    CLM2
  • Special Applications
    Air-hydro
  • Type
    Round Body
  • Unlocking Pressure
    <gt/>0.1 MPa
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)