Specifications
Dimensions
- Body Size10 mm
- Overall Height58 mm
- Overall Width29 mm
- Port 1 Size/TypeM5 x 0.8 Female
Details
- Actuator TypeRotary Single Vane
- Angle of Rotation90 °
- Cushion TypeRubber Bumper
- Maximum Axial Force10 N
- Maximum Radial Force15 N
- Mount TypeBasic
- Operating Pressure Range+0.2 to +0.7 MPa
- Operating Temperature Range+5 to +60 °C
- Options IncludedMagnetized
- Proof Pressure+1.05 MPa
- Rotation Speed Range0.03 to 0.3 s/90°
- Shaft TypeDouble Shaft
- Standards MetJIS