Motion
CDRQ2BS30-90
Compact Rotary Actuator
MI ITEM #03070370
MFR #CDRQ2BS30-90
List Price$335.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Rotary Actuator
MI ITEM #03070370
MFR #CDRQ2BS30-90

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$335.18/each for your price

Overview

Mfr description
CDRQ2BS30-90 COMPACT ROTARY ACTUATOR
  • Low profile
  • Both single shaft and double shaft are available in all sizes
  • 2 auto switches are mountable on the same side
  • Rotating angle adjusting range: 350° to 370°
  • Options include magnet, shaft type, port thread style, and air cushion

Specifications

  • Actuator Type
    Rack-and-Pinion
  • Shaft Type
    Single Shaft
  • Angle of Rotation
    90 °
  • Mount Type
    Basic
  • Body Size
    30 mm
  • Options Included
    Magnetized
  • Rotation Speed Range
    0.2 to 1 s/90°
  • Cushion Angle
    40 °
  • Operating Pressure Range
    +0.1 to +1 MPa
  • Operating Temperature Range
    0 to +60 °C
  • Overall Length
    122 mm
  • Overall Width
    69 mm
  • Overall Height
    65 mm
  • Port 1 Size/Type
    1/8 Female BSPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text