Motion
D-H7BASDPC
Inline Solid 2 Wire Band
MI ITEM #03070377
MFR #D-H7BASDPC
List Price$55.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inline Solid 2 Wire Band
MI ITEM #03070377
MFR #D-H7BASDPC

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$55.96/each for your price

Overview

Mfr description
D-H7BASDPC INLINE SOLID 2 WIRE BAND
  • Solid state auto switch
  • Magnetic field resistant, 2-color indication
  • Rail mounting style
  • Electrical entry: grommet

Specifications

  • Switch Action
    2-Wire
  • Country of Origin
    JP
  • Electrical Connection
    Circular Connector
  • Applicable Load
    PLC, Relay
  • Standards Met
    CE, IEC 529, IEC 947-5-2, JIS C 4524, JIS C 4525, NECA 0402
  • Maximum Load Current
    40 mA
  • Maximum Load Voltage
    24 V dc
  • Operating Temperature Range
    -10 to +60 °C
  • Fluid Comp
    Air
  • Overall Width
    8 mm
  • Overall Height
    11.5 mm
  • Overall Length
    33.6 mm
  • Mounting Type
    Band
  • Series
    D-
  • Weight
    11 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text