Motion
MY3A40-400
MY3 RODLESS CYLINDER with 40 mm Bore Size
Mi Item #03070414
MFR #MY3A40-400
Price$441.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MY3 RODLESS CYLINDER with 40 mm Bore Size
Mi Item #03070414
MFR #MY3A40-400

Mfr description
MY3A40-400 CYL, RODLESS, MECH JT
  • Bore sizes: 16, 20, 25, 32, 40, 50, 63 mm
  • Stroke lengths: 100, 200, 300, 400, 500, 600, 700, 800, 900, 1000, 1200, 1400, 1600, 1800, 2000, 3000 mm
  • Minimum operating pressure: 0.15~0.20 MPa (22~29 psi)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$441.17/each

Specifications

Dimensions

  • Bore Diameter  
    1.5750 in
  • Overall Height
    54 mm
  • Overall Length
    640 mm
  • Overall Width
    94 mm
  • Port Size
    1/4 BSPT
  • Stroke  
    400 mm

Details

  • Actuation
    Double Acting
  • Additional Details
    The MY3* Rodless Cylinders have a one-piece carriage and piston that runs its entire stroke length housed with an inner seal belt to maintain air pressure combined with an outer dust seal band to protect from contaminants. This design offers a compact footprint compared to rod-style cylinders and features a low profile. It is available with rubber bumpers, air cushions or external shock absorbers as well as a stroke adjuster unit.
  • Adjuster Option
    Stroke Adjustment
  • Auto-Switch
    Yes
  • Body Option
    Low Profile
  • Body Type
    Rodless
  • Bracket 1
    Basic
  • Clean Series
    No
  • Compact Cylinder Type
    Low Profile
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    Mechanically Jointed
  • Cylinder Suffix
    A
  • Guide Type
    Basic Guide - Short
  • Lock Type
    No Lock
  • Magnet
    Magnetic Piston
  • Manufacturer Catalog
  • Maximum Operating Pressure
    116 psi
  • Minimum Operating Pressure
    29 psi
  • Mounting Orientation
    Ceiling, Horizontal, Vertical, Wall
  • Mounting Type
    Basic
  • Operating Pressure Range
    29 to 116 psi
  • Operating Temperature Range
    41 to 140 °F
  • Options Included
    No Switch, Short Type-Rubber Cushion
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Rodless Air Cylinders
  • Proof Pressure
    174 psi
  • Seal Kit
    MY3A40-PS
  • Series
    MY3
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)