Motion
SS5X5-45NFD-08D-N9

SMC CORP OF AMERICA
SS5X5-45NFD-08D-N9

SMC® SS5X5-45NFD-08D-N9 Stacking Cassette Pneumatic Manifold, Series Compatibility: SX5000, Plug-in Elec. Connect.
MI ITEM #03070420
MFR #SS5X5-45NFD-08D-N9
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5X5-45NFD-08D-N9

SMC® SS5X5-45NFD-08D-N9 Stacking Cassette Pneumatic Manifold, Series Compatibility: SX5000, Plug-in Elec. Connect.
MI ITEM #03070420
MFR #SS5X5-45NFD-08D-N9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SS5X5-45NFD-08D-N9 MFLD ASSY 8-STA

Specifications

  • For Use With Series
    SX5000
  • Base Type
    Stacking Cassette
  • Valve Electric Connector Type
    Plug-in
  • Number Of Stations
  • Wiring Type
    D-sub Connector
  • Fluid Comp
    Air
  • Cylinder Port Size
    5/16 in
  • Pressure Port Size
    10 mm
  • Exhaust Port Size
    10 mm
  • Number Of Pins
    25
  • Port Location
    Side
  • Mounting Type
    DIN Rail
  • Manifold Port(s)
    5/16 in
  • Overall Length
    235.5 mm
  • Overall Width
    115.3 mm
  • Overall Height
    71.5 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text