Motion
SY7420-5DZ-02N

SMC CORP OF AMERICA
SY7420-5DZ-02N

SY 4/5 PORT SOLENOID VALVE with Voltage 24 VDC
MI ITEM #03070436
MFR #SY7420-5DZ-02N
List Price$115.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY7420-5DZ-02N

SY 4/5 PORT SOLENOID VALVE with Voltage 24 VDC
MI ITEM #03070436
MFR #SY7420-5DZ-02N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$115.76/each for your price

Overview

Mfr description
SY7420-5DZ-02N VALVE, DBL SOL, BODY PT,

Specifications

  • Piping Type
    Body Ported Subplate Included
  • Number Of Ports
  • Country of Origin
    JP
  • Number Of Positions
    3 (Exhaust Center)
  • Number Of Solenoids
    Double
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    DIN Terminal
  • Flow Coefficient Cv Flow Factor Kv
    0.65 (P to A/B) Cv, 0.82 (A/B to EA/EB) Cv
  • Manual Operation Type
    Non-Locking Push
  • Operating Temperature Range
    14 to 122 °F
  • Seal Material
    Rubber
  • Operating Medium
    Air
  • Flow Direction
    4-Way
  • Port Size
    1/4
  • Port Sizes
    1/4 NPT
  • Standards Met
    IEC 60529, JIS B 8375-1981, JIS
  • Actuation
    Piloted Solenoid
  • Body Material
    Aluminum
  • Response Time
    56 ms
  • Solenoid Allowable Voltage Fluct
    -7 to +10 %
  • Solenoid Power Consumption
    0.45 W
  • Sonic Conductance (C)
    2.5 (P to A/B) dm³/(s.bar), 3.4 (A/B to EA/EB) dm³/(s.bar)
  • Valve Function
    Spool
  • Voltage
    24 V dc
  • Thread Standard
    NPT
  • Bracket Type
    w/o Bracket
  • Coil Specifications
    Standard
  • Valve Series
    SY7000
  • Voltage Suppressor
    With Light/Surge Voltage Suppressor
  • Series
    SY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text