Motion
SY9120-5DZ-03T

SMC CORP OF AMERICA
SY9120-5DZ-03T

Solenoid-Operated Air Control Valve - 4-Way, Piloted Solenoid, 110-115 V ac, Single Solenoid, DIN Terminal, Body Ported Subplate Included, 3/8, NPTF Threads
MI ITEM #03070478
MFR #SY9120-5DZ-03T
Price$79.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY9120-5DZ-03T

Solenoid-Operated Air Control Valve - 4-Way, Piloted Solenoid, 110-115 V ac, Single Solenoid, DIN Terminal, Body Ported Subplate Included, 3/8, NPTF Threads
MI ITEM #03070478
MFR #SY9120-5DZ-03T

Mfr description
SY9120-5DZ-03T VALVE
  • Fluid: air
  • Operating pressure range: (internal pilot) 0.1 - 0.7MPa(external pilot) -100kPa to 0.7MPa(external pilot, pilot pressure range) 0.25 - 0.7MPa
  • Cv up to 2.5
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$79.28/each

Specifications

Dimensions

  • Port Size
    3/8
  • Port Sizes
    3/8 NPTF

Details

  • Actuation
    Piloted Solenoid
  • Body Material
    Aluminum
  • Bracket Type
    w/o Bracket
  • Coil Specifications
    Standard
  • Country of Origin
    JP
  • Flow Coefficient Cv Flow Factor Kv
    1.9 (P to A/B) Cv, 2 (A/B to EA/EB) Cv
  • Flow Direction
    4-Way
  • Manual Operation Type
    Non-Locking Push
  • Manufacturer Catalog
  • Maximum Operating Pressure
    101 psi
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Body Ported Subplate Included
  • Response Time
    41 ms
  • Seal Material
    Rubber
  • Series
    SY
  • Solenoid Allowable Voltage Fluct
    -7 to +10 %
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Power Consumption
    0.45 W
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Supply Voltage
    110-115 V ac
  • Sonic Conductance (C)
    8 (A/B to EA/EB) dm³/(s.bar), 8 (P to A/B) dm³/(s.bar)
  • Standards Met
    IEC 60529, JIS B 8375-1981, JIS
  • Thread Standard
    NPTF
  • Valve Function
    Spool
  • Valve Series
    SY9000
  • Voltage
    24 V dc
  • Voltage Suppressor
    With Light/Surge Voltage Suppressor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)