1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
INS-IP-215R-MOD
Roller Insert Bearing - 2.9375 in Bore Dia., 5.1200 in OD, 3.5000 in Overall Width
MI ITEM #
03070507
MFR #
INS-IP-215R-MOD
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Insert Bearings and Cartridge Units
Insert Bearings
DODGE INS-IP-215R-MOD
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
INS-IP-215R-MOD
Roller Insert Bearing - 2.9375 in Bore Dia., 5.1200 in OD, 3.5000 in Overall Width
MI ITEM #
03070507
MFR #
INS-IP-215R-MOD
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
068485 INS-IP-215R-MOD
Specifications
Outside Diameter
5.1200 in
Overall Width
3.5000 in
Bore Diameter
2.9375 in
Product Type
Roller Insert Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data