Motion
CY1L32H-500B
CY1L, Magnet Coupled Rodless Cylinder
MI ITEM #03070509
MFR #CY1L32H-500B
List Price$1,324.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CY1L, Magnet Coupled Rodless Cylinder
MI ITEM #03070509
MFR #CY1L32H-500B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,324.96/each for your price

Overview

Mfr description
CY1L32H-500B CYLINDER
  • Bore sizes: 6, 10, 15, 20, 25, 32, 40 mm
  • Stroke length: 50, 100, 150, 200, 250, 300, 350, 400, 450, 500, 600, 700, 800, 900, 1000, 1500 mm
  • Minimum operating pressure: 0.18 Mpa (26 psi)
  • Speed: 50 ~ 500 mm/sec.
  • Options: XB9 - Low Speed (15 ~ 50 mm/sec.), XB13 - Ultra Low Speed (7 ~ 50 mm/sec.)
  • Auto switch capable

Specifications

  • Series
    CY1
  • Country of Origin
    JP
  • Cylinder Style
    Magnetically Coupled
  • Guide Type
    Ball Bushing Guide
  • Bore Diameter
  • Additional Details
    The CY1L Rodless Cylinder - Magnetically Coupled uses industrial strength magnets located in the piston and external carriage to form a single unit that will travel when actuated with air pressure. It is available in a standard or heavy duty magnetic holding force. It is a one piece unit integrated with ball bushing bearings which allows for smooth operation and ensures stable travel resistance.
  • Stroke
  • Cushion Type
    2 PC Shock Absorber
  • Piston Action
    Double-Acting
  • Port Thread Standard
    BSPT
  • Port Size
    1/8 BSPT
  • Port Gender
    Female
  • Stroke Adjuster Type
    B = (Left: Shock Absorber + Adjusting Bolt), (Right: Shock Absorber + Adjusting Bolt)
  • Options Included
    Magnetized
  • Mounting Orientation
    Ceiling, Horizontal, Vertical, Wall
  • Operating Temperature Range
    14 to 140 °F
  • Overall Height
    66 mm
  • Overall Width
    157 mm
  • Overall Length
    743 mm
  • Operating Pressure Range
    26 to 102 psi
  • Minimum Operating Pressure
    26 psi
  • Maximum Operating Pressure
    102 psi
  • Proof Pressure
    150 psi
  • Seal Kit
    CY1L32-PS-N
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Basic
  • Product Type
    Rodless Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text