Motion
48-11-2830

MILWAUKEE TOOL
48-11-2830

REDLITHIUM™ Battery - Lithium-Ion, 28 V Nominal Voltage, 3.0 Ah
Mi Item #03070570
MFR #48-11-2830
Price$234.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-11-2830

REDLITHIUM™ Battery - Lithium-Ion, 28 V Nominal Voltage, 3.0 Ah
Mi Item #03070570
MFR #48-11-2830

Mfr description
48-11-2830 M28 RED LITHIUM BATTERY
  • Best-in-class construction offers long-lasting performance and durability
  • Fuel gauge onboard displays remaining runtime for less downtime on the job
  • Powers Milwaukee M28™ and V28™ cordless power tools
Limited Inventory
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$234.07/each

Specifications

Dimensions

  • Height
    7.1300 in
  • Length
    4.0000 in
  • Tool Weight
    2.35 lbs
  • Weight
    2.35 lb
  • Width
    7.0000 in

Details

  • Battery Capacity
    3.0 Ah
  • Battery Chemistry
    Lithium-Ion
  • Battery Type
    M28
  • Color
    Black/Red
  • For Use With
    M28 Cordless Grinder Kit
  • Manufacturer Upc Number
    045242090907
  • Nominal Voltage
    28 V
  • Product Types
    Battery
  • UPC_NO
    045242090907
  • Warranty
    3 Years
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)