Motion
UE210-32
Ball Insert Bearing - Cylindrical Bore, 2 in ID, Accu-Loc Locking
Mi Item #03070582
MFR #UE210-32
Price$160.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 2 in ID, Accu-Loc Locking
Mi Item #03070582
MFR #UE210-32

Mfr description
UE210-32 2 ACCU-LOC BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$160.77/each

Specifications

Dimensions

  • Bore Diameter  
    2 in
  • Inner Ring Width  
    2.0781 in
  • Outer Ring Width  
    0.9063 in
  • Outside Diameter  
    3.5433 in

Details

  • Bearing Material
    AISI 52100 Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Locking Device
    Accu-Loc
  • Manufacturer Product Page
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    7940 lbf
  • Radial Static Load Capacity
    5220 lbf
  • Seal Type
    Contact with Slinger
  • Series
    UE200
  • UPC_NO
    0808250161256
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)