Motion
1881M
Work & General Purpose Glove - Size M or Size 8, ANSI Cut Level A6
Mi Item #03070595
MFR #1881M
Price$25.70/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Work & General Purpose Glove - Size M or Size 8, ANSI Cut Level A6
Mi Item #03070595
MFR #1881M

Mfr description
1881M METALGUARD W/DOTS, MEDIUM
  • Heavyweight glove provides a high level of cut and abrasion resistance
  • PVC dots on both sides offer greater gripping capabilities without compromising comfort and flexibility
  • Unique PVC coated fingertip pattern allows for increased wear life and grip
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.70/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length
    9.3 in
  • Size
    M

Details

  • Ansi Isea Abrasion Resistance Level
    3
  • Ansi Isea Cut Resistance Level
    A6
  • Color
    Yellow
  • Country of Origin
    US
  • Description
    METALGUARD GRIP , 2 SIDE PVC DOT, M
  • Harmonization Code
    6116109500
  • Manufacturer Catalog Number
    1881M
  • Material
    Pvc
  • Product Line
    Cut Resistant
  • Protection Type
    Cut Resistant
  • UPC_NO
    43551042426
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)