Motion
G1215KRRB TDCF

TIMKEN (FAFNIR)
G1215KRRB TDCF

Ball Insert Bearing - Cylindrical Bore, 2-15/16 in ID
MI ITEM #03070634
MFR #G1215KRRB TDCF
Price$1,321.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
G1215KRRB TDCF

Ball Insert Bearing - Cylindrical Bore, 2-15/16 in ID
MI ITEM #03070634
MFR #G1215KRRB TDCF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,321.41/each

Specifications

Dimensions

  • Bore Diameter  
    2-15/16 in
  • Inner Ring Width  
    2.9375 in
  • Outer Ring Width  
    1.1417 in
  • Outside Diameter  
    130 mm
  • Overall Width
    2.9375 in
  • Weight
    6.35 lbs

Details

  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    087796157255
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    15300 lbf
  • Radial Static Load Capacity
    8500 lbf
  • Series
    G-KRRB
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796157255

Overview

Mfr description
G1215KRRB TDCF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought