Motion
3305 ATN9/C3

SKF
3305 ATN9/C3

Angular Contact Bearing - Without Snap Ring
MI ITEM #03070647
MFR #3305 ATN9/C3
Price$128.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
3305 ATN9/C3

Angular Contact Bearing - Without Snap Ring
MI ITEM #03070647
MFR #3305 ATN9/C3

Mfr description
3305 ATN9 C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$128.81/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    1.0000 in

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)