Motion
BPP1-8
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1/2 in Bore, Pressed Steel Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #03070683
MFR #BPP1-8
Price$37.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1/2 in Bore, Pressed Steel Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #03070683
MFR #BPP1-8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$37.85/each

Specifications

Dimensions

  • Base To Bore Centerline
    0.8750 in
  • Base Width
    1 in
  • Bolt Center To Center Length
    2.5000 to 2.8750 in
  • Bolt Size
    5/16
  • Bore Diameter
    1/2 in
  • Overall Height
    1.7500 in
  • Overall Length
    3.6250 in
  • Overall Width
    1.1250 in

Details

  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Pressed Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Cannot Be Relubricated
  • Manufacturer Product Page
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    2150 lbf
  • Radial Static Load Capacity
    1080 lbf
  • Replacement Bearing
    B1-8
  • Seal Type
    Contact/Lip
  • Series
    BPP200
  • UPC_NO
    0808250101399

Overview

Mfr description
BPP1-8 1/2 PILLOW BLOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought