Motion
F73G-4A-MB
Main Air Line Filter - 40 micron, 69 scfm, 1/2 NPT Ports, Metal Bowl, Automatic Drain, With Sight Glass
MI ITEM #03070700
MFR #F73G-4A-MB
Your Price$237.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Main Air Line Filter - 40 micron, 69 scfm, 1/2 NPT Ports, Metal Bowl, Automatic Drain, With Sight Glass
MI ITEM #03070700
MFR #F73G-4A-MB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$237.35/each(List $272.95)

Overview

Mfr description
F73G4AMB

Specifications

  • Filter Type
    Main Line Filter
  • Micron Rating
    40 micron
  • Port Size
    1/2 NPT
  • Bowl Material
    Metal Bowl
  • Drain Type
    Automatic
  • Maximum Air Flow
    69 scfm
  • Bowl Options
    With Sight Glass
  • Drain Method
    Automatic
  • Filter Rating
    40 µm
  • Fluid Comp
    Air
  • Overall Width
    2.68 mm
  • Maximum Operating Pressure
    250 psi
  • Max Operating Temperature
    70 °F
  • Port Gender
    Female
  • Thread Standard
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text