Motion
7013.1-040
Keyless Bushings - 40 mm ID, 65 mm OD
MI ITEM #03070736
MFR #7013.1-040
Price$170.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 40 mm ID, 65 mm OD
MI ITEM #03070736
MFR #7013.1-040

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$170.18/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Min Bore Diameter
    40 mm
  • Outside Diameter  
    65 mm
  • Overall Length
    37 mm
  • Weight
    0.41 kg

Details

  • Description
    KEYLESS BUSHING
  • Hub Surface Pressure
    100 N/mm
  • Manufacturer Catalog Number
    7013.1-040
  • Product Types
    Keyless Bushings
  • Transmissible Axial Force
    50 kN/lbs
  • UPC_NO
    842058101670

Overview

Mfr description
7013.1 040 LOCKING ASSEMBLY
  • These flange type units fix the hub positively against their extended flange preventing axial movement during tightening.
  • Applied wherever self-centering action and good concentricity of mounted components are essential and hubs with straight-thru bores are used.
  • Available sizes: Metric series shafts from 20 mm to 150 mm dia. and Inch series for shafts from 1” to 4” diameter.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text