Motion
1RPMC1
Air Screwdriver - 1650 rpm Maximum Speed
MI ITEM #03070763
MFR #1RPMC1
Price$1,280.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Screwdriver - 1650 rpm Maximum Speed
MI ITEM #03070763
MFR #1RPMC1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,280.02/each

Specifications

Dimensions

  • Overall Length
    8.7000 in, 222 mm
  • Side to Center
    0.6000 in | 15 mm

Details

  • CFM
    16 cfm
  • Manufacturer Upc Number
    663023019628
  • Maximum Speed
    1650 rpm
  • Maximum Torque
    2.3 N-m, 20.4 lbs
  • Minimum Torque
    0.5 N-m, 4.4 lbs
  • UPC_NO
    663023019628

Overview

Mfr description
1RPMC1 1/4INHEX IN LINE AIR SCREWDRIVER
  • Durability: Spend your time working, not waiting on a repair. This one has been tested to 1 million cycles without failure
  • Performance: This screwdriver delivers the power you need to get the job done
  • Compact: Easy to store and carry, this screwdriver packs plenty of performance into a small package
  • Well-Balanced, Lightweight Design: This tool is steady in your hand for a comfortable, stable feel each time.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought