1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ARO CORP
LM2350E-31-B
Air Operated Diaphragm Pump - 4 gpm Max, 150 psi Max, 1/4 - 18 NPTF-1 Inlet / Outlet
Mi Item #
03070897
MFR #
LM2350E-31-B
Price
$1,602.40
/each
Qty
Add to Cart
Previous Page
Home
Process Pumps and Equipment
Diaphragm Pumps
ARO CORP LM2350E-31-B
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ARO CORP
LM2350E-31-B
Air Operated Diaphragm Pump - 4 gpm Max, 150 psi Max, 1/4 - 18 NPTF-1 Inlet / Outlet
Mi Item #
03070897
MFR #
LM2350E-31-B
Mfr description
LM2350E-31-B
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$1,602
.40
/each
Add to Cart
Specifications
Dimensions
Inlet Outlet Port Sizes
1/4 - 18 NPTF-1
Ratio
50:1
Details
Inlet Outlet Port Type
NPTF
Max Pressure
150 psi
Maximum Flow Rate
4 gpm
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items