Specifications
Dimensions
- Weight1.20 lbs
Details
- ApplicationGrease
- Batteries(2) 1.5 V Size N Batteries
- Maximum Operating Pressure10000 psi
- Meter GraduationGram
- Meter TotalizationKilogram
- Meter TypeElectronic
- Product TypeLubrication Meters
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)