Motion
A132
Classical Unimatch Multi-Plus V-Belt - A, 1/2 in Top Width, 1 Strand, 134 in Nominal Outside Length, Smooth
MI ITEM #03071235
MFR #A132
Your Price$43.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical Unimatch Multi-Plus V-Belt - A, 1/2 in Top Width, 1 Strand, 134 in Nominal Outside Length, Smooth
MI ITEM #03071235
MFR #A132

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$43.93/each(List $50.52)

Overview

Mfr description
A132 MULTI

Specifications

  • Section
    A
  • Number Of Strands
    1
  • Nominal Outside Length
    134 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    1/2 in
  • Material
    Synthetic Rubber - SBR
  • Belt Height
    5/16 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text