Motion
AMEP2300

REXNORD INC
AMEP2300

Pillow Block Roller Bearing - 3 in Bore Dia., Non-Expansion Bearing (Fixed)
MI ITEM #03071237
MFR #AMEP2300
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
AMEP2300

Pillow Block Roller Bearing - 3 in Bore Dia., Non-Expansion Bearing (Fixed)
MI ITEM #03071237
MFR #AMEP2300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AMEP2300 PILLOW BLOCK W/ND BRG

Specifications

  • Bore Diameter
  • Bore Type
    Straight
  • Base To Bore Centerline
    3.1250 in
  • Type Of Bearing
    Spherical Roller
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Operating Temperature Range
    -40 to +225 °F
  • Series
    AME
  • Weight
    35 lbs
  • UPC_NO
    698210861568
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text