Motion
AZ6510027
Cylindrical Roller Thrust Bearing - Thrust Roller Bearing, 65 mm ID, 100 mm OD, Steel Cage
MI ITEM #03071424
MFR #AZ6510027
Price$522.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Thrust Bearing - Thrust Roller Bearing, 65 mm ID, 100 mm OD, Steel Cage
MI ITEM #03071424
MFR #AZ6510027

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$522.17/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Inner Diameter
    65 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    27 mm
  • Weight
    860 g

Details

  • Bore Type
    Round
  • Cage Material
    Steel
  • Country of Origin
    JP
  • Description
    Thrust Roller Bearing with Inner Ring and Outer Ring
  • Dynamic Load Capacity
    116000 N
  • Harmonization Code
    8482.50.00.00
  • Manufacturer Upc Number
    4549557060175
  • Max Rpm
    3500 rpm
  • Operating Temperature Range
    -20 °C to + 120 °C
  • Series
    AZ
  • Static Load Capacity
    379000 N
  • Thrust Bearing Type
    Thrust Roller Bearing

Overview

Mfr description
AZ6510027 THRUST BRG
  • Thrust Roller Bearing with Inner Ring and Outer Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought