Motion
468L
Ball Valve Lockout - Valve Type: Ball Valve, 3/8 to 4 in Valve Handle Size Capability, High Density Polyethylene
Mi Item #03071586
MFR #468L
Price$48.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Valve Lockout - Valve Type: Ball Valve, 3/8 to 4 in Valve Handle Size Capability, High Density Polyethylene
Mi Item #03071586
MFR #468L

Mfr description
468L SEAL TIGHT BALL VALVE LOCKOUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$48.94/each

Specifications

Dimensions

  • Valve Handle Size Comp
    3/8 to 4 in

Details

  • Ball Valve Lockout Type
    Handle-Covering
  • Label Language
    English, French, Spanish
  • Labeling
    Label Attached
  • Material
    High Density Polyethylene
  • Valve Equipment Type
    Ball Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)