Motion
503RED
Group Lockout Box, 14 Locks Max, Red
Mi Item #03071596
MFR #503RED
Price$121.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Group Lockout Box, 14 Locks Max, Red
Mi Item #03071596
MFR #503RED

Mfr description
503RED GROUP LOCK BOX
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$121.96/each

Specifications

Dimensions

  • Depth
    3-1/2 in
  • Height
    12-3/4 in
  • Width
    6-3/8 in

Details

  • Color
    Red
  • Finish Coating
    Powder Coated
  • Handle Material
    Stainless Steel
  • Max Number Of Padlocks
    14
  • Mounting
    Portable & Wall Mount
  • Number of Windows
    0
  • Standards Met
    OSHA 1910.147
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)