Motion
YA-08
Compact Cylinder With Mounting, Bore Size
MI ITEM #03071719
MFR #YA-08
List Price$28.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Cylinder With Mounting, Bore Size
MI ITEM #03071719
MFR #YA-08

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$28.45/each for your price

Overview

Mfr description
YA-08 JOINT
  • Accessory: Joint and A, B Type Mounting Brackets
  • Applicable Series: CLQ
  • Applicable Bore Sizes: 20mm, 25mm, 32mm, 40mm, 50mm, 63mm, 80mm, 100mm

Specifications

  • Country of Origin
    JP
  • Cylinder Series
    CQ2
  • Manufacturer Catalog
  • Magnet
    None
  • Mounting Type
    A Type
  • Cylinder Size
    80 mm
  • Hardware Type
    Mounting Bracket - A Type
  • Manufacturer Product Page
  • Series
    CQ2
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought