Overview
Mfr description
905-656241 DYN NOSEOVER 1500 24IN
- 1500 Series Dynamic Nose-over Bar
- 24 Inches in Overall Length
- Machined UHMWPE Material with Steel Bearings
Specifications
- Accessory TypeModular Nose Over Bar
- Country of OriginMexico
- Width12 in
- Length12 in
- UPC_NO793699688887
- Weight1.30 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data