1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OPTIBELT CORPORATION
5X300
Metric V-Belt - 5X Section, 5 mm Top Width, 1 Strand, 300 mm Nominal Outside Length, Smooth
MI ITEM #
03071964
MFR #
5X300
Price
$12.30
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
V-Belts
Industrial V-Belts
OPTIBELT CORPORATION 5X300
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OPTIBELT CORPORATION
5X300
Metric V-Belt - 5X Section, 5 mm Top Width, 1 Strand, 300 mm Nominal Outside Length, Smooth
MI ITEM #
03071964
MFR #
5X300
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$12.30
/each
Qty
Add to Cart
Specifications
Dimensions
Nominal Outside Length
300 mm
Top Width Per Strand
5 mm
Details
Cogged/Smooth
Smooth
Number Of Strands
1
Product Type
Industrial V-Belts
Section
5X
Overview
Mfr description
5X300 OPTIBELT VB
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought