Motion
PSR16-10MM-3/8"-A

RULAND MANUFACTURING CO
PSR16-10MM-3/8"-A

Set Screw Rigid Coupling - 4, 1 in OD, 7075 Aluminum
MI ITEM #03072070
MFR #PSR16-10MM-3/8"-A
List Price$75.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
PSR16-10MM-3/8"-A

Set Screw Rigid Coupling - 4, 1 in OD, 7075 Aluminum
MI ITEM #03072070
MFR #PSR16-10MM-3/8"-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$75.85/each for your price

Overview

Mfr description
PSR16-10MM-3/8"-A 4-BEAM SET SCREW CPLG

Specifications

  • Bore - Side 1
    10 mm
  • Bore - Side 2
    0.3750 in
  • Number Of Beams
    4
  • Outside Diameter
    1 in
  • Length Through Bore
    0.5790 in
  • Material
    7075 Aluminum
  • Torque Capacity
    2.50 ft-lbs
  • Torsional Stiffness
    0.203 in-lb/deg
  • Bore Tolerance
    0.025 mm to -0.000 mm | +0.001 in to -0.000 in
  • Weight
    0.134 lb
  • Harmonization Code
    8483.60.8000
  • Series
    P-Series 4 Beam Coupling
  • UPC_NO
    63452919843

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text