Motion
UCC316C4HR5

AMI BEARINGS INC
UCC316C4HR5

Ball Bearing Cartridge - 80 mm Bore , 200 mm OD, 60 mm Housing Width, Cast Iron, Set Screw, Heavy Duty
MI ITEM #03072087
MFR #UCC316C4HR5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCC316C4HR5

Ball Bearing Cartridge - 80 mm Bore , 200 mm OD, 60 mm Housing Width, Cast Iron, Set Screw, Heavy Duty
MI ITEM #03072087
MFR #UCC316C4HR5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
UCC316C4HR5 80MM CARTRIDGE

Specifications

  • Bore Diameter
  • Outside Diameter
  • Housing Width
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Duty Type
    Heavy Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Inner Ring Width
  • Radial Dynamic Load Capacity
    12540 kgf
  • Radial Static Load Capacity
    8800 kgf
  • Seal Type
    Contact with Slinger
  • Lubrication Type
    Lubrication Fitting
  • Bearing Material
    AISI 52100 Steel
  • Series
    UCC300C4HR5
  • Replacement Bearing
    UC316C4HR5
  • UPC_NO
    0808250319497
  • Product Type
    Ball Bearing Cartridges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text