Overview
Mfr description
1040 18" PROMAX SLEEVE 100/CASE
Specifications
- Garment TypeGeneral Purpose
- Length18 in
- Includes Thumb HoleDoes Not Have Thumb Hole
- ColorWhite
- Closure TypeElastic Opening at Both Ends
- Product LinePromax
- Product TypeProtective Sleeves
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data