Overview
Mfr description
FLC48DU LINEAR BEARING
Specifications
- Bushing TypePlain Bushing
- Shaft Diameter
- Outside Diameter4.5000 in
- Overall Length6.0000 in
- Closure TypeOpen
- Operating Temperature Range400 °F
- SeriesFLC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data