Motion
ZBR5100MM 100MM FLG CART ROLLER BRG

REXNORD INC
ZBR5100MM 100MM FLG CART ROLLER BRG

Roller Bearing Cartridge - 100 mm Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #03072293
MFR #ZBR5100MM 100MM FLG CART ROLLER BRG
Price$11,530.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZBR5100MM 100MM FLG CART ROLLER BRG

Roller Bearing Cartridge - 100 mm Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #03072293
MFR #ZBR5100MM 100MM FLG CART ROLLER BRG

Mfr description
ZBR5100MM FLG CARTRDGE BLK W/HD BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,530.79/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    238.12 mm
  • Bore Diameter  
    100 mm
  • Weight
    54 lbs

Details

  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    698210041229
  • Max Rpm
    2050 rpm
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    118000 lbf
  • Radial Static Load Capacity
    127500 lbf
  • Seal Type
    Clearance/Non-Contact
  • Series
    5000
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    698210041229
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)