Overview
Mfr description
SH140AF SHOCK CRIM/STONE FRM CLR AF LENS
- Dual color axis design, sleek dual lens design
- Bayonet temple design
- Non-slip gel temple sleeves
- Gel padded nosepiece
- Duramass® scratch-resistant coating
- Exclusive Duramass® AF4 anti-fog coating on some models
- Includes case and break-away cord
- Meets ANSI Z87+ high impact standards
Specifications
- TypeSafety Glasses
- Lens ColorTransparent
- Lens CoatingAnti-Fog, Scratch Resistant
- Frame Temple ColorRed
- Fits Over EyeglassesDoes Not Accommodate Eyeglasses
- SizeUniversal
- Temple AdjustmentNon-Adjustable Temples
- Product LineShock
- Metal FrameNon-Metal Frame
- Temple StyleBayonet
- Lens StyleDual
- Frame StyleFramed
- Temple ColorRed
- Approval Listing RegulationsANSI Z87+
- IncludesCord with Breakaway Safety Clips
- Frame Color FamilyMulticolor
- Lens Color FamilyClear
- Frame Temple MaterialPolycarbonate
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data